Shop All Vibrator Accessories
Vibco
Vibrator Mtg Bracket
Mfr # VMW-2
Zoro # G7827915
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RR Car Wedge
- Material Steel
- For Use With 4P-350, Railroad Wedge For 2P-200
- Application Railroad cars
- Accessory Type Vibrator Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibco
- MFR # VMW-2
- Zoro # G7827915
- Country of Origin United States
- Category Vibrator Accessories
Details
Item | Vibrator Mounting Bracket |
Type | RR Car Wedge |
Material | Steel |
For Use With | 4P-350, Railroad Wedge For 2P-200 |
Application | Railroad cars |
Accessory Type | Vibrator Mounting Bracket |
Product Type | Vibrator Mounting Bracket |
Features | For Railroad cars Application |
Surface Mount Type | RR Car Wedge |
Mount Type | Wedge |
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Wedge, Product Type Vibrator Mounting Bracket, Features For Railroad cars Application, For Use With 4P-350, Railroad Wedge For 2P-200, Surface Mount Type RR Car Wedge, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 54 # of Teeth (40BS54 X 1 1/8)
- PROLUBE Grease Gun Holder, Standard Duty (44840)
- WEATHERHEAD Spacer Ring, 29338 (T-400-38)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM84-25K)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- VIBCO Vibrator Mtg Bracket (UM-1)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- VIBCO Vibrator Mtg Bracket (VSM-5)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- VIBCO Vibrator Mtg Bracket (CCFC-3)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- Vibco Vibrator Accessories