Shop All Vibrator Accessories
Vibco
Vibrator Mtg Bracket
Mfr # SCRW-2
Zoro # G7866056
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RR Car Wedge
- Material Steel
- For Use With Railroad Wedge For SCR-500
- Application Railroad cars
- Surface Mount Type RR Car Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibco
- MFR # SCRW-2
- Zoro # G7866056
- Country of Origin United States
- Category Vibrator Accessories
Details
Item | Vibrator Mounting Bracket |
Type | RR Car Wedge |
Material | Steel |
For Use With | Railroad Wedge For SCR-500 |
Application | Railroad cars |
Surface Mount Type | RR Car Wedge |
Product Type | Vibrator Mounting Bracket |
Mount Type | Wedge |
Features | For Railroad cars Application |
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Wedge, Product Type Vibrator Mounting Bracket, Features For Railroad cars Application, For Use With Railroad Wedge For SCR-500, Surface Mount Type RR Car Wedge, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 1Hp Grain Stirring Motor, 1 Phase, 3600 Rpm, 110/220 V, 56Z Frame, Teao (1110003.00)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- GATES Micro-V Belts, 230J10 (230J10)
- TRITAN Mast Guide Bearing, 35mm Bore Dia., 3.99-in. Outside Dia., 1.125-in. Width (MG307FFH)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- VIBCO Vibrator Mtg Bracket (VSM-5)
- VIBCO Mounting Plate (BVM-3)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- VIBCO Vibrator Mtg Bracket (VMW-2)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- Vibco Vibrator Accessories