Shop All Vibrator Accessories
Vibco
Vibrator Mtg Bracket
Mfr # C-2
Zoro # G8179534
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp On
- Material Steel
- Application Non Permanent Mount, Portable Vibration
- For Use With B/BV/BVS-160/190, B/BV/BVS-25, Clamp on Bracket for B/BV/BVS-130
- Accessory Type Vibrator Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibco
- MFR # C-2
- Zoro # G8179534
- Country of Origin United States
- Category Vibrator Accessories
Details
Item | Vibrator Mounting Bracket |
Type | Clamp On |
Material | Steel |
Application | Non Permanent Mount, Portable Vibration |
For Use With | B/BV/BVS-160/190, B/BV/BVS-25, Clamp on Bracket for B/BV/BVS-130 |
Accessory Type | Vibrator Mounting Bracket |
Mount Type | Clamp |
Features | Non Permanent Mount, Portable Vibration |
Product Type | Vibrator Mounting Bracket |
Surface Mount Type | Clamp On |
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Clamp, Product Type Vibrator Mounting Bracket, Features Non Permanent Mount, Portable Vibration, For Use With B/BV/BVS-160/190, B/BV/BVS-25, Clamp on Bracket for B/BV/BVS-130, Surface Mount Type Clamp On, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT REFRIGERATION Motor, 1/15HP, 230V, 1550RPM (25309101S)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=20, D=24, Thermoplastic (K0446.2420)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC55)
- VIBCO Vibrator Mtg Bracket (UM-1)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- VIBCO Vibrator Mtg Bracket (VMW-2)
- VIBCO Vibrator Mtg Bracket (CCFC-3)
- VIBCO Vibrator Mtg Bracket (UPF)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- Vibco Industrial Vibrators