Shop All Vibrator Accessories
Vibco
Vibrator Mtg Bracket, 6 In, Air Saver
Mfr # STKIT906AMWALL
Zoro # G8166715
product price: $2,145.99
/ea
Free Shipping & Returns
$2,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-Adhesive
- Material Aluminum & Silicone
- Includes AirMiser(TM)
- Application Concrete Wall Forms, High Force Applications, Railcars
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibco
- MFR # STKIT906AMWALL
- Zoro # G8166715
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Width | 6 in |
Length | 10 in |
Height | 1 3/8 in |
Overall Length | 10 in |
Overall Width | 6 in |
Overall Height | 1.38 in |
Details
Item | Vibrator Mounting Bracket |
Type | Self-Adhesive |
Material | Aluminum & Silicone |
Includes | AirMiser(TM) |
Application | Concrete Wall Forms, High Force Applications, Railcars |
For Use With | SVRFS-4000AL |
For Environment | Extremely Dusty & Dirty |
Surface Mount Type | Self Adhesive |
Product Type | Vibrator Mounting Bracket |
Mount Type | Vacuum |
Surface Mounting Location | Concrete Wall Forms, High Force Applications, Railcars |
Description
Vibrator Mounting Bracket, Material Aluminum & Silicone, Mount Type Vacuum, Product Type Vibrator Mounting Bracket, Overall Height 1.38 in, For Environment Extremely Dusty & Dirty, For Use With SVRFS-4000AL, Overall Length 10 in, Overall Width 6 in, Surface Mount Type Self Adhesive, Includes AirMiser(TM), Surface Mounting Location Concrete Wall Forms, High Force Applications, Railcars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 938233Q, Pressure Line, 25 micron, Outside-In (MF0060564)
- TSUBAKI Roller Chain, Riveted, 50NP ANSI, 10 ft. (50NP)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator without Gauge, 88 SCFM Flow Rat (R16-04RH)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- VIBCO Vibrator Mtg Bracket (CCFC-3)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- VIBCO Vibrator Mtg Bracket (UM-1)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- Vibco Vibrator Accessories