Shop All Vibrator Accessories
Vibco
Vibrator Mtg Bracket, 11 In, Air Saver
Mfr # STKIT903AM
Zoro # G8084212
Free Shipping & Returns
$1,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-Adhesive
- Material Aluminum & Silicone
- Height 1 5/16 in
- Width 3 1/2 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibco
- MFR # STKIT903AM
- Zoro # G8084212
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Height | 1 5/16 in |
Width | 3 1/2 in |
Length | 11 in |
Overall Length | 11 in |
Overall Height | 1.31 in |
Overall Width | 3.5 in |
Details
Item | Vibrator Mounting Bracket |
Type | Self-Adhesive |
Material | Aluminum & Silicone |
Includes | AirMiser(TM) |
Application | Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins |
For Use With | MLT-190MLT-250MLT-320VS-130VS-160VS-190VS-250VS-320BVS-130BVS-160BVS-190BVS-250BVS-320V-130V-190V-250V-320BV-130BV-190BV-250BV-32055-155-1-1/4B-190B-250B-320SCR-50SCR-100SPR-20SPR-21SPR-40SPR-60SPR-80SPRT-21SPRT-60SPRT-80 |
Mount Type | Vacuum |
Surface Mount Type | Self Adhesive |
Product Type | Vibrator Mounting Bracket |
Surface Mounting Location | Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins |
For Environment | Extremely Dusty & Dirty |
Description
Vibrator Mounting Bracket, Material Aluminum & Silicone, Mount Type Vacuum, Product Type Vibrator Mounting Bracket, Overall Height 1.31 in, For Environment Extremely Dusty & Dirty, For Use With MLT-190MLT-250MLT-320VS-130VS-160VS-190VS-250VS-320BVS-130BVS-160BVS-190BVS-250BVS-320V-130V-190V-250V-320BV-130BV-190BV-250BV-32055-155-1-1/4B-190B-250B-320SCR-50SCR-100SPR-20SPR-21SPR-40SPR-60SPR-80SPRT-21SPRT-60SPRT-80, Overall Length 11 in, Overall Width 3.5 in, Surface Mount Type Self Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/2" CODE 61 CARBON STEEL FLANGE PLUG (24FOP)
- TB WOODS L-Jaw Coupling Insert, L150, Urethane (L150U)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (BK130)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- VIBCO Vibrator Mtg Bracket (UPF)
- VIBCO Vibrator Mtg Bracket (CCFC-3)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- VIBCO Mounting Plate (BVM-3)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- Vibco Vibrator Accessories