Shop All Vibrator Accessories
Vibco
Vibrator Mtg Bracket, 10 In x 8-1/2 In
Mfr # STKIT908
Zoro # G8335397
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-Adhesive
- Material Aluminum & Silicone
- Width 8 1/2 in
- Length 10 in
- Application Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibco
- MFR # STKIT908
- Zoro # G8335397
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Width | 8 1/2 in |
Length | 10 in |
Height | 2 1/8 in |
Overall Length | 10 in |
Overall Height | 2.13 in |
Overall Width | 8.5 in |
Details
Item | Vibrator Mounting Bracket |
Type | Self-Adhesive |
Material | Aluminum & Silicone |
Application | Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins |
For Use With | VS-510SCR-300SCR-4002P-752P-1002P-150 |
For Environment | Extremely Dusty & Dirty |
Mount Type | Vacuum |
Product Type | Vibrator Mounting Bracket |
Surface Mounting Location | Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins |
Surface Mount Type | Self Adhesive |
Description
Vibrator Mounting Bracket, Material Aluminum & Silicone, Mount Type Vacuum, Product Type Vibrator Mounting Bracket, Overall Height 2.13 in, For Environment Extremely Dusty & Dirty, For Use With VS-510SCR-300SCR-4002P-752P-1002P-150, Overall Length 10 in, Overall Width 8.5 in, Surface Mount Type Self Adhesive, Surface Mounting Location Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3220X6X4)
- REELCRAFT Swivel Assembly (S600888-3)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS48 1 1/4 (50BS48 1 1/4)
- VIBCO Vibrator Mtg Bracket (CCFC-3)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- VIBCO Vibrator Mtg Bracket (VSM-5)
- VIBCO Vibrator Mtg Bracket (UM-1)
- VIBCO Vibrator Mtg Bracket (VMW-2)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- Vibco Vibrator Accessories