Shop All Vibrator Accessories
Vibco
Vibrator Mtg Bracket, 10 In x 6 In
Mfr # STKIT906
Zoro # G8162314
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-Adhesive
- Material Aluminum & Silicone
- Length 10 in
- Width 6 in
- For Use With VS-380V-38050-1-1/2S-SP50-2S-SPUS-450TUS-700SVRFS-4000AL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibco
- MFR # STKIT906
- Zoro # G8162314
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Length | 10 in |
Width | 6 in |
Height | 1 3/8 in |
Overall Width | 6 in |
Overall Length | 10 in |
Overall Height | 1.38 in |
Details
Item | Vibrator Mounting Bracket |
Type | Self-Adhesive |
Material | Aluminum & Silicone |
For Use With | VS-380V-38050-1-1/2S-SP50-2S-SPUS-450TUS-700SVRFS-4000AL |
Application | Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins |
For Environment | Extremely Dusty & Dirty |
Product Type | Vibrator Mounting Bracket |
Surface Mount Type | Self Adhesive |
Mount Type | Vacuum |
Surface Mounting Location | Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins |
Description
Vibrator Mounting Bracket, Material Aluminum & Silicone, Mount Type Vacuum, Product Type Vibrator Mounting Bracket, Overall Height 1.38 in, For Environment Extremely Dusty & Dirty, For Use With VS-380V-38050-1-1/2S-SP50-2S-SPUS-450TUS-700SVRFS-4000AL, Overall Length 10 in, Overall Width 6 in, Surface Mount Type Self Adhesive, Surface Mounting Location Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- HHIP RCMT-0602 C-6 TiN Coated Carbide Insert (6034-3062)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,420 Nameplate RPM (CM3537)
- D&D Belt, VS, 1.187 x 25.6in OC (1926V250)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- VIBCO Vibrator Mtg Bracket (UPF)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- VIBCO Vibrator Mtg Bracket (CCFC-3)
- VIBCO Vibrator Mtg Bracket (VMW-2)
- VIBCO Mounting Plate (BVM-3)
- DAYTON Fluidization Nozzle, 0.03 cfm@2.9psi (24A965)
- Vibco Vibrator Accessories