Shop All Vibrators
Vibco
Vibrator, Hydraulic
Mfr # B-320
Zoro # G2529922
original price:
$676.76
5% off
new price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Low Frequency
- Force @ 1000 psi 617 lb
- GPM @ 1000 PSI 7.0
- Speed @ 1000 psi 5300 VPM
- Overall Length 6-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6-7/8" |
Overall Width | 3-5/8" |
Overall Height | 5-7/8" |
Mount Hole Center-to-Center Width | 5 in |
Inlet Connection Size | 1/2 |
Mount Hole Size | 1/2 |
Outlet Connection Size | 1/2 |
Description
Hydraulic Vibrator, Hydraulic Flow Rate 7 gpm @ 1000 PSI, Inlet Connection Size 1/2, Maximum Inlet Pressure 3,000 psi, Outlet Connection Size 1/2, Maximum Bin Weight Capacity 4,450 lb, Overall Height 5.88 in, Overall Length 3.63 in, Overall Width 6.88 in, Sound Level 62 dBA, Mount Type Bolt-On, Inlet Connection Type NPT, Outlet Connection Type NPT, Maximum Vibration Speed 5,300 vpm, Maximum Force 617 lbf, Application Concrete Forming Equipment, Construction Equipment, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRH150MS1, Return Line, 60 micron, Outside-In (MF0577135)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-7/8" (9SCH178)
- GAST 1/Skid R6350A-2 Regenerative Blower (R6350A-2)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- VIBCO Pneumatic Vibrator, 225 lb, 10,500 vpm (FBS-160)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCL-5000)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-160)
- Vibco Industrial Vibrators