Shop All Vibrators
Vibco
Pneumatic Vibrator
Mfr # ABS-4-2
Zoro # G8063851
product price: $2,575.99
/ea
Free Shipping & Returns
$2,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32"
- Overall Width 12"
- Overall Height 24 in
- Outlet Port 4" NPT
- Mounting Plate Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 32" |
Overall Width | 12" |
Overall Height | 24 in |
Outlet Connection Size | 4 in |
Details
Item | Pneumatic Vibrator |
Outlet Port | 4" NPT |
Mounting Plate | Sold Separately |
Housing Material | Steel |
Application | For Industrial or Construction |
Duty | Intermittent |
Mount Plate Required | Yes |
Pneumatic Vibrator Type | Air Tank |
Series | ABS |
Mount Plate Included | No |
Air Flow Rate | 7.4 cfm @ 80 psi |
Outlet Connection Type | NPT |
Duty Cycle | Intermittent |
Description
Pneumatic Vibrator, Housing Material Steel, Outlet Connection Size 4 in, Outlet Connection Type NPT, Air Flow Rate 7.4 cfm @ 80 psi, Maximum Force Not Applicable, Maximum Bin Weight Capacity Not Applicable, Overall Height 24 in, Overall Length 32 in, Overall Width 12 in, Duty Cycle Intermittent, Pneumatic Vibrator Type Air Tank, Force @ PSI Not Applicable, Force @ 60 psi Not Applicable, Force @ 80 psi Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 30 tons, 2-7/16" Stroke (10306)
- MIDWEST FASTENER 1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66434)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-504)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm (GIO-100)
- VIBCO Electric Vibrator, 105/75 A, 12VDC, 1 Phase (DC-3500)
- VIBCO Pneumatic Vibrator, 1500 lb, 3500 vpm (PF-1500)
- VIBCO Pneumatic Vibrator, 270 lb, 5500 vpm, 80psi (BVS-190)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- VIBCO Vibrator, Hydraulic (B-320)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- Vibco Vibrators