Shop All Vibrators
Vibco
Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi
Mfr # BV-130
Zoro # G3371751
original price:
$309.11
28% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 80 lb.
- Speed @ 60 psi 19,000 VPM
- Overall Length 4-7/8"
- Overall Width 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4-7/8" |
Overall Width | 1-15/16" |
Overall Height | 2-3/4" |
Mount Hole Center-to-Center Width | 102 mm |
Outlet Connection Size | 1/4 in |
Mount Hole Size | 10 |
Inlet Connection Size | 1/8 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 2.5 cfm @ 20 psi, 5 cfm @ 40 psi, 7.5 cfm @ 60 psi, Maximum Force 80 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 19,000 vpm, Maximum Bin Weight Capacity 800 lb, Overall Height 2.76 in, Overall Length 1.93 in, Overall Width 4.88 in, Sound Level 76 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 80 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-3/4 to 4 In, SAE 56, SS, PK10 (360030056070)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35BS20H X 5/8)
- MARATHON Motor 1.50 Hp Condenser Fans Hvac/R Motor, 3 Phase, 1200 Rpm, 200-230/460 V, 56Z Frame, Opao (X503-P)
- PARKER Mounting Bracket, Steel, For Use With Model Number: C628, R119 (18B57)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- VIBCO Electric Vibrator, 22/11 A, 12VDC, 1 Phase (DC-450T)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (55-1)
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- VIBCO VIBRATORS Vibco Adjustable Speed and Force Electric Vibrator - (SCR-100)
- Vibco Industrial Vibrators