Shop All Vibrators
Vibco
Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi
Mfr # BB-130
Zoro # G3195525
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 80 lb.
- Speed @ 60 psi 19,000 VPM
- Overall Length 3-3/4"
- Overall Width 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3-3/4" |
Overall Width | 1-15/16" |
Overall Height | 2-1/4" |
Mount Hole Size | 10 |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 2.5 cfm @ 20 psi, 5 cfm @ 40 psi, 7.5 cfm @ 60 psi, Maximum Force 80 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 19,000 vpm, Maximum Bin Weight Capacity 800 lb, Overall Height 2.28 in, Overall Length 1.93 in, Overall Width 3.78 in, Sound Level 72 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 80 lbf @ 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A117/02 Banded Belt, 119 in Outside Length, 1/2 in Top Width, 2 Ribs (A117/02)
- GATES XPZ1180 Metric V-Belt, 1180mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1180)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- DAYTON AC Gearmotor, 992.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K351)
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi (VS-160)
- VIBCO Pneumatic Vibrator, 160 lb, 5500 vpm, 80psi (BBS-160)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (10-1-1/4)
- VIBCO Electric Vibrator, 1.12 A, 115VAC, 1 Phase (SPR-40)
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- VIBCO Electric Vibrator, 14/7 A, 12VDC, 1 Phase (DC-200)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- Vibco Industrial Vibrators