Shop All Vibrators
Vibco
Pneumatic Vibrator, 80 lb, 19,000 vpm
Mfr # VC-130
Zoro # G8246707
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 80 lb.
- CFM @ 80 PSI 7.5
- Speed @ 60 psi 19,000 VPM
- dB @ 60 psi 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pneumatic Vibrator |
Vibrator Type | Ball |
Force Rating | 80 lb. |
CFM @ 80 PSI | 7.5 |
Speed @ 60 psi | 19,000 VPM |
dB @ 60 psi | 72 |
dB @ 80 psi | 72 |
Bin Weight Capacity | 800 lb. |
Ball Material | Hardened Steel |
Max. Temp. | 350 Degrees F |
Housing Material | Aluminum |
Mounting Plate | Sold Separately |
Application | For Any Mounting Configuration In A Wide Variety Of Industrial and Construction Vibrator Applications |
Mounting | Clamp On, Universal |
CFM @ 60 psi | 7.5 |
Duty | Continuous |
Maximum Bin Weight Capacity | 800 lb |
Mount Type | Clamp |
Description
Pneumatic Vibrator, Mount Type Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN 1In Npt Flow Sensor (B16-FS-100F-21)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 1/2"-14 Thread Size (FEM-371-8FP)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-3/16 MEDIUM SET SCREW 4-BOLT FLANGE (UCFX11-35)
- DODGE Grip TIght Adapter Ball Bearings, GT 2-Bolt Flange Bearings, F4B-GT-008 (129301 F2B-GT-008)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- VIBCO Electric Vibrator, 1.3 A, 115VAC, 1 Phase (SCR-100)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BV-60)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- VIBCO Electric Vibrator, 4.20 A, 115VAC, 1 Phase (4P-600-1)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (50-1-1/4)
- Vibco Vibrators