Shop All Vibrators
Vibco
Pneumatic Vibrator, 75 lb, 8000 vpm
Mfr # GIO-130
Zoro # G4670793
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 75 lb.
- CFM @ 80 PSI 5.5
- Speed @ 60 psi 8000 VPM
- Speed @ 80 psi 10,500 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-3/4" |
Overall Width | 1-7/8" |
Overall Height | 2-1/4" |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Glass Filled Nylon, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 4.5 cfm @ 60 psi, Maximum Force 75 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,500 vpm, Maximum Bin Weight Capacity 750 lb, Overall Height 2.25 in, Overall Length 3.69 in, Overall Width 1.88 in, Sound Level 67 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 45 lbf @ 60 psi, 75 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-500-ED)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-417)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- VIBCO Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi (VS-320)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm (GIO-190)
- VIBCO Pneumatic Vibrator, 500 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-250)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-3/4)
- VIBCO Pneumatic Vibrator, 725 lb, 4600 vpm, 80psi (VS-380)
- Vibco Vibrators