Shop All Vibrators
Vibco
Pneumatic Vibrator, 725 lb, 4600 vpm, 80psi
Mfr # VS-380
Zoro # G1341094
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 725 lb
- CFM @ 80 PSI 10
- Speed @ 60 psi 4600 VPM
- Overall Length 6-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6-7/8" |
Overall Width | 4-3/4" |
Overall Height | 4-7/8" |
Mount Hole Center-to-Center Length | 140 mm |
Inlet Connection Size | 3/8 in |
Mount Hole Size | 10 |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Air Flow Rate 16 cfm @ 60 psi, 17 cfm @ 80 psi, Maximum Force 725 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 5,200 vpm, Maximum Bin Weight Capacity 7,250 lb, Overall Height 4.88 in, Overall Length 6.89 in, Overall Width 4.76 in, Sound Level 72 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 570 lbf @ 60 psi, 725 lbf @ 80 psi, Mount Type Foot, Adjustable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-075 (236075)
- MOLYKOTE Extreme Pressure Grease, 14.1 oz (4118360)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (01018OT3E215TC-S)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi (55-3)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BBS-130)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-80HD)
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase (DC-100)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - MLTSS-320-316L (MLTSS-32-316L)
- Vibco Industrial Vibrators