Shop All Vibrators
Vibco
Pneumatic Vibrator, 7200lb, 8800vpm, 100psi
Mfr # SVRWS-6500
Zoro # G2391952
product price: $1,887.99
/ea
Free Shipping & Returns
$1,887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type High Frequency
- Force Rating 7200 lb
- CFM @ 80 PSI 58
- Overall Length 8-5/8"
- Speed @ 80 psi 8800 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-5/8" |
Overall Width | 8-5/8" |
Overall Height | 9-7/8" |
Inlet Connection Size | 1 in |
Description
Pneumatic Vibrator, Air Flow Rate 58 cfm @ 100 psi, Maximum Force 7,200 lbf, Inlet Connection Size 1 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,000 vpm, Overall Height 9.88 in, Overall Length 8.62 in, Overall Width 8.62 in, Sound Level 85 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker, Force @ PSI 5,545 lbf @ 80 psi, 6,500 lbf @ 90 psi, 7,200 lbf @ 100 psi, Maximum Inlet Pressure 100 psi, Force @ 60 psi Not Applicable, Force @ 80 psi 5,545 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE Timing G BELT - XL PITCH T-BELTS L=9.8in P=0.20in W=0.75in (98XL075)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- FESTO Compact Cylinder ADN-25-15-I-P-A (ADN-25-15-I-P-A)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 850m3/h, 115V, with outlet grille and filter G2 (NSYCVF850M115PF)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (VS-510)
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (BVS-510)
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- Vibco Vibrators