Shop All Vibrators
Vibco
Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi
Mfr # CCW-5000
Zoro # G2632314
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty Turbine
- Force Rating 7000 lb.
- CFM @ 80 PSI 29.2
- Speed @ 60 psi 5000 VPM
- Speed @ 80 psi 7200 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-5/8" |
Overall Width | 8-5/8" |
Overall Height | 9-3/4" |
Inlet Connection Size | 1 in |
Outlet Connection Size | 3/4 in |
Description
Pneumatic Vibrator, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Air Flow Rate 40 cfm @ 60 psi, 50 cfm @ 80 psi, Maximum Force 7,000 lbf, Inlet Connection Size 1 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,200 vpm, Maximum Bin Weight Capacity 70,000 lb, Overall Height 8.62 in, Overall Length 9.76 in, Overall Width 8.62 in, Sound Level 78 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 3,380 lbf @ 60 psi, 7,000 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 280-5M-25 - 11.02 in Outside Length - 0.59 in Top Width (280-5M-25)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- VIBCO Electric Vibrator, 2.60 A, 115VAC, 1 Phase (SCR-200)
- VIBCO Pneumatic Vibrator, 160 lb, 5500 vpm, 80psi (BBS-160)
- VIBCO Electric Vibrator, 8.0/4.0 A, 115/230VAC, 1 Phase (2P-800-1)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- VIBCO Electric Vibrator, 1.12 A, 115VAC, 1 Phase (SPR-40)
- Vibco Industrial Vibrators