Shop All Vibrators
Vibco
Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi
Mfr # 50-2
Zoro # G1292706
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 610 lb.
- CFM @ 80 PSI 15
- Speed @ 60 psi 4000 VPM
- Speed @ 80 psi 5000 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Overall Width | 3-1/2" |
Overall Height | 7-15/16" |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 12 cfm @ 60 psi, 15 cfm @ 80 psi, 7.5 cfm @ 40 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 5,000 vpm, Maximum Bin Weight Capacity 10,000 lb, Overall Height 7.95 in, Overall Length 9.02 in, Overall Width 3.5 in, Sound Level 99 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 610 lbf @ 80 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 6 oz., For Static Condition (35PA95)
- ROLAIR Air Compressor, 5 HP, 230VAC, 150 psi (5230K30-0095)
- CHICAGO PNEUMATIC Blade Set (CA145709)
- THOMSON Shaft, 440C SS, 0.250 In D, 60 In (QSSS 1/4 L 60)
- VIBCO Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi (BVS-380)
- VIBCO Pneumatic Vibrator, 1500 lb, 3500 vpm (PF-1500)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- VIBCO Electric Vibrator, 16/8 A, 12VDC, 1 Phase (DC-300)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCF-5000)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - (55-2)
- Vibco Vibrators