Shop All Vibrators
Vibco
Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi
Mfr # V-380
Zoro # G0906236
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 600 lb.
- CFM @ 80 PSI 20
- Speed @ 60 psi 6200 VPM
- Overall Length 6-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6-7/8" |
Overall Width | 2-15/16" |
Overall Height | 4-7/8" |
Outlet Connection Size | 3/8 in |
Mount Hole Center-to-Center Width | 140 mm |
Mount Hole Size | 10 |
Inlet Connection Size | 3/8 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 10 cfm @ 40 psi, 15 cfm @ 60 psi, 20 cfm @ 80 psi, Maximum Force 600 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,500 vpm, Maximum Bin Weight Capacity 6,000 lb, Overall Height 4.88 in, Overall Length 2.95 in, Overall Width 6.89 in, Sound Level 78 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 600 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN High Pressure Control Handle, 7,500 psi Max. Pressure (740)
- TSUBAKI 10FT 3/4IN SINGLE ROLLER CHAIN (RS60 RIV)
- GAST Filter 8 Oz Glass 1/4 Npt Sp V400G (V400G)
- PIX V-Belt, Cogged 5/8 X 112 (5VX1120)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (55-2)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-3/4)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-3500)
- VIBCO Pneumatic Vibrator, 650 lb, 8900 vpm, 80psi (V-320)
- VIBCO VIBRATORS Vibco Adjustable Speed and Force Electric Vibrator - (SCR-100)
- Vibco Industrial Vibrators