Shop All Vibrators
Vibco
Pneumatic Vibrator, 600 lb, 5500 vpm, 80psi
Mfr # BVS-320
Zoro # G0816103
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 600 lb
- CFM @ 80 PSI 5.5
- Speed @ 60 psi 5500 VPM
- Speed @ 80 psi 6800 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6-3/4" |
Overall Width | 4" |
Overall Height | 4-7/8" |
Outlet Connection Size | 1/2 in |
Mount Hole Size | 13 |
Inlet Connection Size | 3/8 in |
Mount Hole Center-to-Center Length | 127 mm |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 10 cfm @ 80 psi, 9 cfm @ 60 psi, Maximum Force 600 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,800 vpm, Maximum Bin Weight Capacity 6,000 lb, Overall Height 4.88 in, Overall Length 6.73 in, Overall Width 4.02 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 395 lbf @ 60 psi, 600 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, 42VA82 (42VA82)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- ELESA Oil level sight glass, HE.20 (HE.)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 CONNECTING LINK)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- VIBCO Pneumatic Vibrator, 1950 vpm (55-3S)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- VIBCO Pneumatic Vibrator, 30 lb, 15,000 vpm (FBS-100)
- VIBCO Hydraulic Vibrator (HC-3500)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (50-1-1/4)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- Vibco Vibrators