Shop All Vibrators
Vibco
Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi
Mfr # VS-320
Zoro # G0373947
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 600 lb
- CFM @ 80 PSI 5.5
- Speed @ 60 psi 5200 VPM
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-1/2" |
Overall Width | 4" |
Overall Height | 4-3/4" |
Mount Hole Center-to-Center Length | 102 mm |
Inlet Connection Size | 3/8 in |
Mount Hole Size | 13 |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Air Flow Rate 12 cfm @ 60 psi, 15.5 cfm @ 80 psi, Maximum Force 600 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,800 vpm, Maximum Bin Weight Capacity 7,000 lb, Overall Height 4.76 in, Overall Length 5.51 in, Overall Width 4.02 in, Sound Level 69 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 350 lbf @ 60 psi, 600 lbf @ 80 psi, Mount Type Foot, Adjustable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X04)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-BG00B)
- ALWITCO AIR EXHAUST MUFFLER 1IN NPT PNEUMATIC MUFFLERS AND SILENCER (011010 M10)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-21)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm (GIO-190)
- VIBCO Pneumatic Vibrator, 5400 vpm (50-1S)
- VIBCO Electric Vibrator, 22/11 A, 12VDC, 1 Phase (DC-450T)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- VIBCO Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi (VSP-510)
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-75-1 (2P-75-1)
- Vibco Industrial Vibrators