Shop All Vibrators
Vibco
Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi
Mfr # 55-1-1/2
Zoro # G3164357
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 585 lb.
- CFM @ 80 PSI 11
- Speed @ 60 psi 4000 VPM
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Overall Width | 3-1/2" |
Overall Height | 7-1/4" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 11 cfm @ 80 psi, 6.5 cfm @ 40 psi, 9 cfm @ 60 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 5,200 vpm, Maximum Bin Weight Capacity 4,000 lb, Overall Height 7.24 in, Overall Length 9.02 in, Overall Width 3.5 in, Sound Level 96 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 585 lbf @ 80 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 11.40" OD (1103C)
- DAYTON DC Speed Control, 90VDC, 2A, NEMA 1 (5X412)
- KBC Ball Bearing, 40mm x 80mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6208-ZZ KBC)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMC125-0200CS)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- VIBCO Pneumatic Vibrator, 3200 vpm (44-3)
- VIBCO Pneumatic Vibrator, 1500 lb, 3500 vpm (PF-1500)
- VIBCO Vibrator, Hydraulic (B-190)
- VIBCO Pneumatic Vibrator, 2100lb, 16000vpm, 80psi (KA-2-1/2)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-2S)
- Vibco Industrial Vibrators