Shop All Vibrators
Vibco
Pneumatic Vibrator, 5500 lb, 9000 vpm
Mfr # SVRWS-5500
Zoro # G8531485
product price: $1,669.99
/ea
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Railroad Car Shaker
- Force Rating 5500 lb
- CFM @ 80 PSI 56
- Overall Length 8-5/8"
- Speed @ 80 psi 9000 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-5/8" |
Overall Width | 8-5/8" |
Overall Height | 9-7/8" |
Details
Item | Pneumatic Vibrator |
Vibrator Type | Railroad Car Shaker |
Force Rating | 5500 lb |
CFM @ 80 PSI | 56 |
Speed @ 80 psi | 9000 VPM |
Mounting Plate | Sold Separately |
Duty | Continuous |
Force @ 80 psi | 4,950 lbf |
Force @ PSI | 4,950 lbf @ 80 psi, 5,500 lbf @ 90 psi, 6,100 lbf @ 100 psi |
Vibration Speeds @ PSI | 10,000 vpm @ 90 psi, 10,500 vpm @ 100 psi, 9,000 vpm @ 80 psi |
Mount Plate Included | No |
Sound Level | 82 dBA |
Weight | 60 lb |
Pneumatic Vibrator Type | Railroad Car Shaker |
Series | SVRWS |
Maximum Vibration Speed | 10,500 vpm |
Mount Plate Required | Yes |
Air Flow Rate | 56 cfm @ 100 psi |
Vibration Speed @ 80 psi | 9,000 vpm |
Duty Cycle | Continuous |
Maximum Force | 6,100 lbf |
Description
Pneumatic Vibrator, Air Flow Rate 56 cfm @ 100 psi, Maximum Force 6,100 lbf, Maximum Vibration Speed 10,500 vpm, Overall Height 9.88 in, Overall Length 8.62 in, Overall Width 8.62 in, Sound Level 82 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker, Force @ PSI 4,950 lbf @ 80 psi, 5,500 lbf @ 90 psi, 6,100 lbf @ 100 psi, Force @ 60 psi Not Applicable, Force @ 80 psi 4,950 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK55 x 3/4 (BK5534)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6206 2NSE9 C4)
- ALPHA TECHNOLOGIES Aignep USA 10 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU10MM-3-100)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 1 Inch NPT Male Thread To 1/2 Inch NPT Port Thread with Zinc-Plated Bushing (SW1000503)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (50-1-1/2)
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-190)
- VIBCO Electric Vibrator, 0.7 A, 460VAC, 3 Phase (2P-100-3-460V)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (V-380)
- VIBCO Vibrator, Hydraulic (B-320)
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-450-3 (2P-450-3)
- Vibco Vibrators