Shop All Vibrators
Vibco
Pneumatic Vibrator, 5500 lb, 9000 vpm
Mfr # SVRL-5500SRL
Zoro # G8422635
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type High Frequency
- Force Rating 5500 lb
- CFM @ 80 PSI 56
- Speed @ 80 psi 9000 VPM
- dB @ 80 psi 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pneumatic Vibrator |
Vibrator Type | High Frequency |
Force Rating | 5500 lb |
CFM @ 80 PSI | 56 |
Speed @ 80 psi | 9000 VPM |
dB @ 80 psi | 82 |
Duty | Continuous |
Mounting Plate | Sold Separately |
Mounting | Rigid, Lug-style |
Mount Plate Required | Yes |
Mount Plate Included | No |
Force @ PSI | 4,950 lbf @ 80 psi, 5,500 lbf @ 90 psi, 6,100 lbf @ 100 psi |
Duty Cycle | Continuous |
Vibration Speed @ 80 psi | 9,000 vpm |
Series | SVRL |
Maximum Vibration Speed | 9,000 vpm |
Weight | 37 lb |
Air Flow Rate | 56 cfm @ 80 psi |
Maximum Force | 6,100 lbf |
Vibration Speeds @ PSI | 9,000 vpm @ 80 psi |
Sound Level | 82 dBA |
Mount Type | Lug-style, Rigid |
Force @ 80 psi | 4,950 lbf |
Pneumatic Vibrator Type | High Frequency |
Description
Pneumatic Vibrator, Air Flow Rate 56 cfm @ 80 psi, Maximum Force 6,100 lbf, Maximum Vibration Speed 9,000 vpm, Sound Level 82 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type High Frequency, Force @ PSI 4,950 lbf @ 80 psi, 5,500 lbf @ 90 psi, 6,100 lbf @ 100 psi, Mount Type Lug-style, Rigid, Force @ 80 psi 4,950 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK40H (2BK40H)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU21)
- ZORO SELECT Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, OAO (4YU28)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P211SS-024-D)
- VIBCO Pneumatic Vibrator, 1000 lb (BVS-510FS)
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-80)
- VIBCO Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi (BVS-380)
- VIBCO Pneumatic Vibrator, 225 lb, 10,500 vpm (FBS-160)
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase (DC-100)
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi (55-3)
- VIBCO Pneumatic Vibrator, 160 lb, 5500 vpm, 80psi (BBS-160)
- Vibco Vibrators