Shop All Vibrators
Vibco
Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi
Mfr # BV-60
Zoro # G2983872
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 55 lb
- Speed @ 60 psi 24,000 VPM
- Overall Length 3-7/8"
- Overall Width 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3-7/8" |
Overall Width | 1-11/16" |
Overall Height | 2-1/2" |
Mount Hole Center-to-Center Width | 77 mm |
Inlet Connection Size | 1/8 in |
Mount Hole Size | 7 |
Outlet Connection Size | 1/8 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 2 cfm @ 20 psi, 4 cfm @ 40 psi, 6 cfm @ 60 psi, Maximum Force 55 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 24,000 vpm, Maximum Bin Weight Capacity 550 lb, Overall Height 2.52 in, Overall Length 1.69 in, Overall Width 3.9 in, Sound Level 75 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 55 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Motor, MTRPUMP CCW W8945, 12 Volt, CCW, Slotted Shaft (10866N)
- MRC Double Row Ball Bearings (5209CF)
- CONTINENTAL CONTITECH CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (CX128)
- HANSEN Dust Cap, 3/8", Push On, Vinyl (PPDC3HK)
- VIBCO Vibrator, Hydraulic (B-250)
- VIBCO Pneumatic Vibrator, 225 lb, 10,500 vpm (FBS-160)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- VIBCO Pneumatic Vibrator, 770 lb, 2000 vpm, 80psi (50-2L)
- VIBCO Pneumatic Vibrator, 270 lb, 5500 vpm, 80psi (BVS-190)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- OLI VIBRATOR OLI Vibrators, Standard Electric Vibrator, 3600RPM, Single Phase, 60HZ, 115V, 2Pole (MVE 160/2M)
- Vibco Industrial Vibrators