Shop All Vibrators
Vibco
Pneumatic Vibrator, 5400 vpm
Mfr # 55-1S
Zoro # G7971214
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 5
- Speed @ 60 psi 5400 VPM
- Overall Length 4-1/2"
- Speed @ 80 psi 6600 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4-1/2" |
Overall Width | 2" |
Overall Height | 3-7/8" |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Cast Iron, Air Flow Rate 3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,600 vpm, Maximum Bin Weight Capacity 200 lb, Overall Height 3.9 in, Overall Length 4.53 in, Overall Width 2.01 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 242 lbf @ 80 psi, Mount Type Bolt-On, Force @ 80 psi 242 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-060)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- RULAND Jaw Cplg Hub, Bore Dia 14 mm, Size MJCC41 (MJCC41-14-A)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP 90 (5502-16-12)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- VIBCO Pneumatic Vibrator, 1500 lb, 3500 vpm (PF-1500)
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPRT-21 (SPRT-21)
- Vibco Vibrators