Shop All Vibrators
Vibco
Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi
Mfr # CCF-5000
Zoro # G2685882
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty Turbine
- Force Rating 5000 lb.
- CFM @ 80 PSI 50
- Speed @ 60 psi 4000 VPM
- Overall Length 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10-1/4" |
Overall Width | 8-5/8" |
Overall Height | 8-7/8" |
Inlet Connection Size | 1 in |
Mount Hole Center-to-Center Length | 203 mm |
Outlet Connection Size | 1 in |
Mount Hole Size | 19 |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1 in, Outlet Connection Type NPT, Air Flow Rate 35 cfm @ 60 psi, 50 cfm @ 80 psi, Maximum Force 5,000 lbf, Inlet Connection Size 1 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,000 vpm, Maximum Bin Weight Capacity 50,000 lb, Overall Height 8.86 in, Overall Length 8.62 in, Overall Width 10.24 in, Sound Level 75 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 310 B-3814 BUSHING 3/8X1/4 (501404)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- DDS Shaft Seal, 30 x 55 x 7 mm., TC, Nitrile Rubber (30557TC)
- BESTORQ Kevlar V-Belt, A24LG (A24LG)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-3500)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (BV-190)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (2P-200-3)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 21 lb, 11,400vpm, 80psi (VM-38)
- Vibco Vibrators