Shop All Vibrators
Vibco
Pneumatic Vibrator, 450lb, 18,000vpm, 80psi
Mfr # KA-1-3/8
Zoro # G2142296
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 450 lb
- Power Source Air Powered
- CFM @ 80 PSI 21.5
- Speed @ 60 psi 17,000 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hose Length | 10 Ft. |
Head Size | 1-3/8" x 10-3/4" |
Shaft Length | 10 ft |
Head Diameter | 1 3/8 in |
Head Length | 10 3/4 in |
Radius of Vibration | 10 in |
Details
Item | Pneumatic Vibrator |
Vibrator Type | Internal Concrete |
Force Rating | 450 lb |
Power Source | Air Powered |
CFM @ 80 PSI | 21.5 |
Speed @ 60 psi | 17,000 VPM |
Speed @ 80 psi | 18,000 VPM |
Max. Cubic Yards per Hour | 20 cu. yd./hr. |
Duty | Intermittent |
Mounting Plate | Sold Separately |
Max. Pressure | 80 psi |
Vibrations per Minute | 18,000 vpm |
Series | KA |
Air Consumption | 21.5 cfm |
Tool Weight | 11 lb |
Concrete Vibrator Type | Internal Concrete |
Shaft Connection Type | Quick Connect |
Description
Pneumatic Vibrator, Shaft Length 10 ft, Head Diameter 1 3/8 in, Radius of Vibration 10 in, Vibrations per Minute 18,000 vpm, Force Rating 450 lbf, Air Consumption 21.5 cfm, Head Length 10 3/4 in, Concrete Vibrator Type Internal Concrete, Power Source Air Powered, Series KA, Shaft Connection Type Quick Connect, Tool Weight 11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 12mm, Industry 6001-JEM (6001 JEM)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 20 # of Teeth (40BS20H X 1 3/16)
- FESTO Blanking Plug B-M5 (B-M5)
- MCGILL CF Series, Cam Follower, #CF1/2N (CF1/2N)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-1-1/2S)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- VIBCO Pneumatic Vibrator, 140lb, 15,000vpm, 60psi (BB-160)
- VIBCO Electric Vibrator, 16/8 A, 12VDC, 1 Phase (DC-300)
- Vibco Vibrators