Shop All Vibrators
Vibco
Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi
Mfr # 55-1-1/4
Zoro # G2183946
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 325 lb
- CFM @ 80 PSI 9
- Speed @ 60 psi 5500 VPM
- Speed @ 80 psi 7000 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6" |
Overall Width | 2-1/2" |
Overall Height | 5-5/8" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 5 cfm @ 42 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,000 vpm, Maximum Bin Weight Capacity 1,000 lb, Overall Height 5.63 in, Overall Length 6.02 in, Overall Width 2.52 in, Sound Level 94 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 325 lbf @ 80 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- GATES PowerGrip Timing Belts, 152MXL025 (152MXL025)
- VIBCO Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi (VSP-510)
- VIBCO Electric Vibrator, 0.7 A, 460VAC, 3 Phase (2P-100-3-460V)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm (GIO-100)
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS7-1)
- VIBCO Electric Vibrator, 5.5/2.8 A, 230/460VAC, 3 Phase (2P-4500)
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-190)
- Vibco Vibrators