Shop All Vibrators
Vibco
Pneumatic Vibrator, 3200 vpm
Mfr # 44-3
Zoro # G8261574
product price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 30
- Speed @ 60 psi 3200 VPM
- Speed @ 80 psi 3800 VPM
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10" |
Overall Width | 6" |
Overall Height | 13" |
Inlet Connection Size | 1/2 in |
Description
Piston Vibrator, Air Flow Rate 18 cfm @ 40 psi, 25 cfm @ 60 psi, 30 cfm @ 80 psi, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,800 vpm, Maximum Bin Weight Capacity 30,000 lb, Overall Height 12.99 in, Overall Length 10 in, Overall Width 5.98 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Wedge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Black Case (RY365K-02)
- DAYTON 3L610 V-Belt, 61" Outside Length, 3/8" Top Width, 1 Ribs (3L610)
- DYNABRADE Conductive In.Y In. Adaptor (31968)
- VIBCO Hydraulic Vibrator (HC-3500)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- VIBCO Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi (VS-320)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (V-380)
- MILWAUKEE TOOL Concrete Vibrator Kit, 72 V, 1 Phase (MXF371-2XC)
- Vibco Vibrators