Shop All Vibrators
Vibco
Pneumatic Vibrator, 30 lb, 15,000 vpm
Mfr # FBS-100
Zoro # G7850132
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 30 lb
- Speed @ 60 psi 15,000 VPM
- Speed @ 80 psi 15,000 VPM
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3-1/4" |
Overall Width | 1-7/8" |
Overall Height | 2" |
Inlet Connection Size | 1/8 in |
Outlet Connection Size | 1/8 in |
Mount Hole Size | 8 |
Description
Pneumatic Vibrator, Outlet Connection Size 1/8 in, Outlet Connection Type BSPP, Air Flow Rate 3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi, Maximum Force 30 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 15,000 vpm, Maximum Bin Weight Capacity Not Applicable, Overall Height 2.01 in, Overall Length 3.27 in, Overall Width 1.61 in, Sound Level 66 dBA, Duty Cycle Intermittent, Pneumatic Vibrator Type Turbine, Force @ PSI 30 lbf @ 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JH1416 OH)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VP40x7/8)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-3/4)
- VIBCO Pneumatic Vibrator, 1200 vpm (50-2LS)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS7-1)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (BV-190)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (BVS-510)
- DAYTON Pneumatic Turbine Vibrator, Force 1157 Lb (1DYP7)
- Vibco Industrial Vibrators