Shop All Vibrators
Vibco
Pneumatic Vibrator, 270 lb, 5500 vpm, 80psi
Mfr # BVS-190
Zoro # G3216604
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 270 lb
- CFM @ 80 PSI 3.5
- Speed @ 60 psi 5500 VPM
- Overall Length 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5-1/4" |
Overall Width | 3-1/16" |
Overall Height | 3-7/16" |
Mount Hole Center-to-Center Length | 102 mm |
Inlet Connection Size | 1/4 in |
Mount Hole Size | 10 |
Outlet Connection Size | 3/8 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 7.5 cfm @ 60 psi, 8.5 cfm @ 80 psi, Maximum Force 270 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,200 vpm, Maximum Bin Weight Capacity 2,700 lb, Overall Height 3.43 in, Overall Length 5.24 in, Overall Width 3.19 in, Sound Level 71 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Rnd Run Capacitor, 60Mfd, 440V, Ms12754 (12754)
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB03830-100)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth (60BS16H X 1 7/16)
- CLESCO F4DC-BL-100 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-100)
- VIBCO Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi (VSP-510)
- VIBCO Pneumatic Vibrator, 5500 vpm (40-1-1/4)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- VIBCO Vibrator, Hydraulic (B-250)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (55-1)
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- DAYTON Pneumatic Piston Vibrator, Force 1323 Lb (1DYR2)
- Vibco Vibrators