Shop All Vibrators
Vibco
Pneumatic Vibrator, 260lb, 14,000vpm, 80psi
Mfr # BV-190
Zoro # G1904427
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 260 lb
- CFM @ 80 PSI 11
- Speed @ 60 psi 14,000 VPM
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-1/2" |
Overall Width | 2-1/4" |
Overall Height | 3-9/16" |
Mount Hole Size | 10 |
Mount Hole Center-to-Center Width | 102 mm |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 10 cfm @ 40 psi, 11 cfm @ 60 psi, 11 cfm @ 80 psi, Maximum Force 260 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 16,000 vpm, Maximum Bin Weight Capacity 2,600 lb, Overall Height 3.54 in, Overall Length 2.28 in, Overall Width 5.51 in, Sound Level 77 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 260 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMX INDUSTRIES Dino-Hide Hose Reel Hd Retractable 1/2 X 50 (BLBWLERHD1250R)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Connect Coupler x NPTF, Ste (DC26)
- GATES Truflex V-Belts, 4L980 (4L980)
- D&D Belt, VS, 1.437 x 48.8in OC (2322V481)
- VIBCO Pneumatic Vibrator, 1200 vpm (50-2LS)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (VS-100)
- VIBCO Electric Vibrator, 4.20 A, 115VAC, 1 Phase (4P-600-1)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-2S)
- VIBCO Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi (BVS-570)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- Vibco Industrial Vibrators