Shop All Vibrators
Vibco
Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi
Mfr # 50-1
Zoro # G2373971
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 242 lb.
- CFM @ 80 PSI 5
- Speed @ 60 psi 9000 VPM
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4-1/2" |
Overall Width | 2" |
Overall Height | 4-9/16" |
Inlet Connection Size | 1/8 in |
Outlet Connection Size | 1/8 in |
Description
Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 11,000 vpm, Maximum Bin Weight Capacity 400 lb, Overall Height 4.57 in, Overall Length 4.53 in, Overall Width 2.01 in, Sound Level 90 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 242 lbf @ 80 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (707020-0606)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 (22HC0250B)
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- VIBCO Pneumatic Vibrator, 1500 lb, 3500 vpm (PF-1500)
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- VIBCO Pneumatic Vibrator, 770 lb, 2000 vpm, 80psi (50-2L)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- VIBCO Pneumatic Vibrator, 250lb, 15,500vpm, 60psi (BB-190)
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - V-380 (V-38)
- Vibco Industrial Vibrators