Shop All Vibrators
Vibco
Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi
Mfr # 10-1
Zoro # G0489212
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 242 lb
- CFM @ 80 PSI 5
- Speed @ 60 psi 9000 VPM
- Speed @ 80 psi 11,000 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5-9/16" |
Overall Width | 1-5/8" |
Overall Height | 1-15/16" |
Outlet Connection Size | 1/8 in |
Inlet Connection Size | 1/8 in |
Description
Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi, Maximum Force 242 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 11,000 vpm, Maximum Bin Weight Capacity 400 lb, Overall Height 5.63 in, Overall Length 1.89 in, Overall Width 1.89 in, Sound Level 93 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 242 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6302, 6300 Series Single Row Deep Groove Ball Bearing (6302)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- CAMOZZI Male Elbow Swivel, 1/4" OD X 1/4" NPT (P6520 04-04)
- NTN Ball Insert Bearing, 55 Mm Id X 100 Mm Od X 556 Mm W Set Screw (UC211)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- VIBCO Electric Vibrator, 3.0/1.5 A, 115/230VAC, 1 Phase (2P-200-1)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BBS-100)
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-80HD)
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (2P-450-3)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- Vibco Industrial Vibrators