Shop All Vibrators
Vibco
Pneumatic Vibrator, 2400 vpm
Mfr # 55-1-1/2S
Zoro # G8420745
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 11
- Speed @ 60 psi 2400 VPM
- Overall Length 9"
- Speed @ 80 psi 3200 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Overall Width | 3-1/2" |
Overall Height | 7-1/4" |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Cast Iron, Air Flow Rate 11 cfm @ 80 psi, 6.5 cfm @ 40 psi, 9 cfm @ 60 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,200 vpm, Maximum Bin Weight Capacity 1,000 lb, Overall Height 7.28 in, Overall Length 9.02 in, Overall Width 3.5 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 585 lbf @ 80 psi, Mount Type Bolt-On, Force @ 80 psi 585 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 360J4 (360J4)
- FESTO Push-In Y-Connector QSY-16-12 (QSY-16-12)
- POWERDRIVE 1" Sheave 7.25" OD (AK74-1)
- CARLISLE AP40 Super Blue Ribbon V-Belt (AP40)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (VS-510)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- VIBCO Electric Vibrator, 2.60 A, 115VAC, 1 Phase (SCR-200)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- Vibco Industrial Vibrators