Shop All Vibrators
Vibco
Pneumatic Vibrator, 2400 vpm
Mfr # 50-2S
Zoro # G8474514
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 15
- Speed @ 60 psi 2400 VPM
- Speed @ 80 psi 3000 VPM
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Overall Width | 3-1/2" |
Overall Height | 8-1/8" |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Air Flow Rate 12 cfm @ 60 psi, 15 cfm @ 80 psi, 7.5 cfm @ 40 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,000 vpm, Maximum Bin Weight Capacity 4,000 lb, Overall Height 8.15 in, Overall Length 9.02 in, Overall Width 3.5 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 610 lbf @ 80 psi, Mount Type Bolt-On, Force @ 80 psi 610 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (487TC-4-BX)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 1 Gal, H1 (87463)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- CDCO Pulley 4Step Vgroove 1/2Bore (141 1/2)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-3500)
- VIBCO Pneumatic Vibrator, 650 lb, 8900 vpm, 80psi (V-320)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-2500)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS10-1)
- VIBCO Electric Vibrator, 4.20 A, 115VAC, 1 Phase (4P-600-1)
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- Vibco Vibrators