Shop All Vibrators
Vibco
Pneumatic Vibrator, 2400 vpm
Mfr # 50-2S-EM
Zoro # G7976674
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 15
- Speed @ 60 psi 2400 VPM
- Overall Length 9"
- Speed @ 80 psi 3000 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Overall Width | 3-1/2" |
Overall Height | 8-1/8" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 12 cfm @ 60 psi, 15 cfm @ 80 psi, 7.5 cfm @ 40 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,000 vpm, Maximum Bin Weight Capacity 4,000 lb, Overall Height 8.15 in, Overall Length 9.02 in, Overall Width 3.5 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z441)
- DAYTON Coupling, Rigid Steel (3ZN35)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SA4592060T30)
- SPEEDAIRE Tube, Right Intercooler (Z-9141)
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi (CCW-5000)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (V-380)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- Vibco Vibrators