Shop All Vibrators
Vibco
Pneumatic Vibrator, 225 lb, 10,500 vpm
Mfr # FBS-160
Zoro # G8130376
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 225 lb.
- CFM @ 80 PSI 7
- Speed @ 60 psi 10,500 VPM
- Overall Length 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4-1/8" |
Overall Width | 2" |
Overall Height | 2-9/16" |
Mount Hole Size | 10 |
Inlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Air Flow Rate 5 cfm @ 60 psi, 7 cfm @ 80 psi, Maximum Force 225 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 13,000 vpm, Maximum Bin Weight Capacity Not Applicable, Overall Height 2.56 in, Overall Length 4.13 in, Overall Width 2.01 in, Sound Level 68 dBA, Duty Cycle Intermittent, Pneumatic Vibrator Type Turbine, Force @ PSI 145 lbf @ 60 psi, 225 lbf @ 80 psi, Maximum Operating Temperature 350 Degrees F, Force @ 60 psi 145 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165136, Pressure Line, 25 micron, Outside-In (MF0058400)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- SUPCO Molded Cogged V Belt, BX36 (BX36)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BV-130)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BBS-100)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-100-1)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-160)
- Vibco Vibrators