Shop All Vibrators
Vibco
Pneumatic Vibrator, 2100lb, 16000vpm, 80psi
Mfr # KA-2-1/2
Zoro # G0459794
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 2100 lb
- Power Source Air Powered
- CFM @ 80 PSI 36
- Speed @ 80 psi 16,000 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Size | 2-1/2" x 13" |
Hose Length | 10 Ft. |
Shaft Length | 10 ft |
Head Diameter | 2 1/2 in |
Head Length | 13 in |
Radius of Vibration | 16 in |
Details
Item | Pneumatic Vibrator |
Vibrator Type | Internal Concrete |
Force Rating | 2100 lb |
Power Source | Air Powered |
CFM @ 80 PSI | 36 |
Speed @ 80 psi | 16,000 VPM |
Duty | Intermittent |
Max. Cubic Yards per Hour | 40 cu. yd./hr. |
Max. Pressure | 80 psi |
Mounting Plate | Sold Separately |
Vibrations per Minute | 16,000 vpm |
Air Consumption | 36 cfm |
Shaft Connection Type | Quick Connect |
Series | KA |
Concrete Vibrator Type | Internal Concrete |
Tool Weight | 25 lb |
Description
Pneumatic Vibrator, Shaft Length 10 ft, Head Diameter 2 1/2 in, Radius of Vibration 16 in, Vibrations per Minute 16,000 vpm, Force Rating 2,100 lbf, Air Consumption 36 cfm, Head Length 13 in, Concrete Vibrator Type Internal Concrete, Power Source Air Powered, Series KA, Shaft Connection Type Quick Connect, Tool Weight 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12FP-12FPX-12FPX TEE (1602-12-12-12)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 150in OC, 2 Band (2/5V1500)
- TIMKEN TRB Thrust Stamped Race, T119-904A1 (T119-904A1)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P574138, Return Line, 10 micron, Inside-Out (MF0062840)
- VIBCO Pneumatic Vibrator, 770 lb, 2000 vpm, 80psi (50-2L)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (10-1-1/4)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BVS-60)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- Vibco Vibrators