Shop All Vibrators
Vibco
Pneumatic Vibrator, 2000 vpm
Mfr # 50-2L-EM
Zoro # G7966935
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 31
- Speed @ 60 psi 2000 VPM
- Overall Length 9"
- Speed @ 80 psi 2400 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Overall Width | 3-1/2" |
Overall Height | 9-3/8" |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Piston Vibrator, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 17 cfm @ 40 psi, 26 cfm @ 60 psi, 31 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 2,400 vpm, Maximum Bin Weight Capacity 20,000 lb, Overall Height 9.41 in, Overall Length 9.02 in, Overall Width 3.5 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 770 lbf @ 80 psi, Mount Type Bolt-On, Force @ 80 psi 770 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Flat-Face O-Ring Cap (Sae To Sae), G60701-0012 (G60701-0012)
- MTD Belt-Pto B Sec (954-04041)
- CLIMAX METAL PRODUCTS 2.00" X 2.795" Locking Assembly Series C170 (C170E-200)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-80HD)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-75-1)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (BV-190)
- VIBCO Electric Vibrator, 2.60 A, 115VAC, 1 Phase (SCR-200)
- Vibco Vibrators