Shop All Vibrators
Vibco
Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi
Mfr # BBS-100
Zoro # G2547745
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 20 lb
- Speed @ 60 psi 10,000 VPM
- Overall Length 3-1/4"
- Overall Width 1-5/8"
Product Information
Dimensions
Overall Length | 3-1/4" |
Overall Width | 1-5/8" |
Overall Height | 2" |
Outlet Connection Size | 1/8 in |
Mount Hole Size | 8 |
Inlet Connection Size | 1/8 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 3.5 cfm @ 60 psi, Maximum Force 20 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 12,000 vpm, Maximum Bin Weight Capacity 200 lb, Overall Height 2.01 in, Overall Length 3.27 in, Overall Width 1.61 in, Sound Level 66 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 20 lbf @ 60 psi, Mount Type Single-bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 366-3M-15 - 14.41 in Outside Length - 0.47 in Top Width (366-3M-15)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6008LLBC3/L627)
- GATES Predator Single Belts, BP144 (BP144)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- VIBCO Electric Vibrator, 3.5 A, 115VAC, 1 Phase (SCR-500)
- VIBCO Electric Vibrator, 0.4 A, 115VAC, 1 Phase (SPR-20)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-510)
- Vibco Vibrators