Shop All Vibrators
Vibco
Pneumatic Vibrator, 1500 vpm
Mfr # 50-3L-EM
Zoro # G8234545
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 51
- Speed @ 60 psi 1500 VPM
- Overall Length 10-1/2"
- Speed @ 80 psi 1700 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10-1/2" |
Overall Width | 4-1/2" |
Overall Height | 13-1/2" |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Description
Piston Vibrator, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 31 cfm @ 40 psi, 42 cfm @ 60 psi, 51 cfm @ 80 psi, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 1,700 vpm, Maximum Bin Weight Capacity 70,000 lb, Overall Height 13.5 in, Overall Length 10.51 in, Overall Width 4.53 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- NEVER-SEEZ Never-Seez NSBT-16N Nickel Brush Top 1lb. (NSBT-16N)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SBF205-16G)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase (4P-5000)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (BV-250)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- VIBCO Pneumatic Vibrator, 1950 vpm (55-3S)
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-80)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - (55-2)
- Vibco Vibrators