Shop All Vibrators
Vibco
Pneumatic Vibrator, 1500 lb, 3500 vpm
Mfr # PF-1500
Zoro # G7859223
product price: $2,313.99
/ea
Free Shipping & Returns
$2,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Railroad Car Shaker
- Force Rating 1500 lb
- Speed @ 60 psi 3500 VPM
- Overall Length 11-1/4"
- Overall Width 10-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11-1/4" |
Overall Width | 10-3/8" |
Overall Height | 8-3/4" |
Inlet Connection Size | 1/2 in |
Mount Hole Center-to-Center Length | 216 mm |
Mount Hole Size | 19 |
Outlet Connection Size | 3/4"-16 |
Description
Pneumatic Vibrator, Outlet Connection Size 3/4 In.-16, Outlet Connection Type SAE, Air Flow Rate 31 cfm @ 60 psi, Maximum Force 1,500 lbf, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,500 vpm, Overall Height 8.74 in, Overall Length 10.39 in, Overall Width 11.26 in, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.75-in. Bre, 2.8125-in. BH to BH, 3.5625-in. L (SBPFL204-12)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 200 Ft (1125-4-200)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (2P-200-3)
- VIBCO Pneumatic Vibrator, 1950 vpm (55-3S)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-100-1)
- VIBCO Electric Vibrator, 22/11 A, 12VDC, 1 Phase (DC-450T)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (US-900)
- VIBCO Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi (BVS-380)
- Vibco Vibrators