Shop All Vibrators
Vibco
Pneumatic Vibrator, 140lb, 15,000vpm, 60psi
Mfr # BB-160
Zoro # G1351411
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 140 lb.
- Speed @ 60 psi 15,000 VPM
- Overall Length 4-1/8"
- Overall Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4-1/8" |
Overall Width | 2" |
Overall Height | 2-9/16" |
Inlet Connection Size | 1/4 in |
Mount Hole Size | 10 |
Outlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 3 cfm @ 20 psi, 6 cfm @ 40 psi, 8 cfm @ 60 psi, Maximum Force 140 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 15,000 vpm, Maximum Bin Weight Capacity 1,400 lb, Overall Height 2.6 in, Overall Length 1.97 in, Overall Width 4.13 in, Sound Level 76 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 140 lbf @ 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Tool Oil, Mineral Base, 1.32 gal (8940176599)
- FERNCO ELBOW 90D FLEX 3"" (PQL-300)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx50"L (BA50)
- GATES Poly Chain GT2 Sprockets, 8MX-48S-12 (8MX-48S-12)
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi (CCW-5000)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (10-1-1/4)
- VIBCO Electric Vibrator, 14/7 A, 12VDC, 1 Phase (DC-200)
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (4P-1000-3)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm (VC-130)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- Vibco Industrial Vibrators