Shop All Vibrators
Vibco
Pneumatic Vibrator, 1200 vpm
Mfr # 50-2LS
Zoro # G8150484
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 31
- Speed @ 60 psi 1200 VPM
- Overall Length 9"
- Speed @ 80 psi 1500 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9" |
Overall Width | 3-1/2" |
Overall Height | 9-3/8" |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Air Flow Rate 17 cfm @ 40 psi, 26 cfm @ 60 psi, 31 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 1,500 vpm, Maximum Bin Weight Capacity 10,000 lb, Overall Height 9.41 in, Overall Length 9.02 in, Overall Width 3.5 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Insert Ball Bearing, Bore Dia. 1 In (SUC205-16FG1)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (64254)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX74)
- GATES Truflex V-Belts, 4L190 (4L190)
- VIBCO Pneumatic Vibrator, 500 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-250)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- VIBCO Electric Vibrator, 16/8 A, 12VDC, 1 Phase (DC-300)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- VIBCO Pneumatic Vibrator, 600 lb, 5500 vpm, 80psi (BVS-320)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRLS-5500)
- Vibco Vibrators