Shop All Vibrators
Vibco
Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi
Mfr # VSP-510
Zoro # G0884527
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 1000 lb.
- CFM @ 80 PSI 21
- Speed @ 60 psi 4000 VPM
- Speed @ 80 psi 4500 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7-3/8" |
Overall Width | 4-13/16" |
Overall Height | 8" |
Inlet Connection Size | 1/2 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Air Flow Rate 18 cfm @ 60 psi, 21 cfm @ 80 psi, Maximum Force 1,000 lbf, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 4,500 vpm, Maximum Bin Weight Capacity 9,000 lb, Overall Height 8.03 in, Overall Length 4.84 in, Overall Width 7.4 in, Sound Level 77 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 1,000 lbf @ 80 psi, Maximum Operating Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M670 (7M670)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NB, Return Line, 10 micron (ZX-MF4002P10NB)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX355)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200ZZ (6200 ZZ/C3 PRX)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (V-380)
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase (4P-2000)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- VIBCO Electric Vibrator, 0.7 A, 460VAC, 3 Phase (2P-100-3-460V)
- Vibco Industrial Vibrators