Shop All Vibrators
Vibco
Hydraulic Vibrator
Mfr # HF-1500
Zoro # G8366486
Free Shipping & Returns
$1,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force @ 1000 psi 2000 lb
- GPM @ 1000 PSI 2.6
- Speed @ 1000 psi 4000 VPM
- Overall Length 11-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 11-1/4" |
Overall Width | 10-3/8" |
Overall Height | 8-3/4" |
Outlet Connection Size | 3/4"-16 SAE 8 |
Inlet Connection Size | 3/4"-16 SAE 8 |
Mount Hole Size | 3/4 |
Mount Hole Center-to-Center Width | 8.5 in |
Description
Hydraulic Vibrator, Hydraulic Flow Rate 2.6 gpm @ 1000 psi, Inlet Connection Size 3/4 In.-16 SAE 8, Maximum Inlet Pressure 3,000 psi, Outlet Connection Size 3/4 In.-16 SAE 8, Overall Height 8.75 in, Overall Length 11.25 in, Overall Width 10.38 in, Sound Level 76 dBA, Mount Type Bolt-On, Maximum Vibration Speed 4,000 vpm, Maximum Force 2,000 lbf, Application Concrete Forming Equipment, Construction Equipment, Average Running Pressure 900 psi, Duty Cycle Continuous, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 210, Max Type Ball Brgs, SKF 210 (210)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting (NCDME106-1000)
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (2012X1-5/8)
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase (DC-100)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (USL-900)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- VIBCO Electric Vibrator, 1.3 A, 115VAC, 1 Phase (SCR-100)
- DAYTON Pneumatic Piston Vibrator, Force 1323 Lb (1DYR2)
- Vibco Industrial Vibrators