Shop All Vibrators
Vibco
Electric Vibrator, 6.00 A, 115/230VAC, 1 Phase
Mfr # 4PX-700-1
Zoro # G8283913
product price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Explosion Proof
- Force Rating 300 to 700 lb.
- Power Source Electric
- Voltage 115/230VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 14-1/2" |
Overall Width | 11-1/4" |
Overall Height | 6-1/8" |
Mount Hole Center-to-Center Length | 9.75 in |
Mount Hole Center-to-Center Width | 6.63 in |
Mount Hole Size | 5/8 in x 1 3/16 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 700 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 64 dBA, Power Source Electric Motor, Operating Voltage 115/230V AC, Full Load Current 5.6/1.8 A, Overall Length 14.5 in, Overall Width 11.25 in, Overall Height 6.13 in, Standards Class I, Group D, Class II, Group F and G, Division 1 and 2., Weight 67 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- ELESA Oil level sight glass, HFTX.14-M20x1.5 (HFTX.)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- INTERSTATE PNEUMATICS 5/16 Inch Brass Hose Barb Splicer, PK 6 (FBS55-D6)
- VIBCO Pneumatic Vibrator, 148lb, 12,000vpm, 80psi (10-5/8)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-21)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm (GIO-100)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Pneumatic Vibrator, 270 lb, 5500 vpm, 80psi (BVS-190)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- VIBCO Pneumatic Vibrator, 250lb, 15,500vpm, 60psi (BB-190)
- Vibco Vibrators