Shop All Vibrators
Vibco
Electric Vibrator, 575VAC, 3 Phase
Mfr # SFC-100-3-575V
Zoro # G8367922
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 60 to 150 lb
- Voltage 575VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-1/4" |
Overall Width | 6-1/2" |
Overall Height | 6-3/4" |
Mount Hole Center-to-Center Length | 7 in |
Mount Hole Center-to-Center Width | 5.25 in |
Mount Hole Size | 1/2 in x 1/2 in |
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 150 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Fan-Cooled, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Overall Length 8.25 in, Overall Width 6.5 in, Overall Height 6.75 in, Weight 31 lb, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Bearing Type Prelubricated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB03830-25)
- POWERFLITE BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32-2)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- ARO Pump, Oil, 275 G, 5:1 (LM2305A-51-B)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- VIBCO Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi (BVS-380)
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi (VS-160)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCL-5000)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (2P-200-3)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (55-1)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-100-1)
- Vibco Vibrators