Shop All Vibrators
Vibco
Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase
Mfr # VMW-450-1
Zoro # G8247644
product price: $2,031.99
/ea
Free Shipping & Returns
$2,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Railroad Car Shaker/Wedge Bracket
- Force Rating 1100 lb.
- Power Source Electric
- Voltage 115/230VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 1,100 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 115/230V AC, Full Load Current 5.0/2.5 A, Weight 48 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes, Adjustable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-30 - 70.87 in Outside Length - 1.18 in Top Width (D1800-8M-30)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 3 (CB323624)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-5/8" (WE5H158)
- MIDWEST CONTROL Digital Timer Drain, 1/2" FPT (DDV50-10)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase (4P-2000)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-1/2)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- VIBCO Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi (BVS-570)
- VIBCO Electric Vibrator, 6.50 A, 115VAC, 1 Phase (SCR-1000)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- Vibco Vibrators